Features:
- Class 2
- 2" Silver reflective tape: One 360 horizontal stripe, two vertical
- 50% ANSI Polyester / 50% Cotton fabric provides breathability and comfort
- Pockets: 2 lower front
- 5.89 oz. fabric weight
- Zipper closure
Weights & Dimensions
| Size | L |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 2 |
| Material | Polyester/Cotton |
| Gender | Men's |
| Description | Zip Down Lightweight Hoodie |
| Color | Yellow |
| Manufacturers Part Number | LUX-SWTLHZ-YL |
| Brand | OccuNomix |