Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB604600

MPN #: LUX-SWTLH-Y4X

OccuNomix Classic Lightweight Hoodie, Class 2, Hi-Vis Yellow, ANSI, Class 2, 4XL, LUX-SWTLH-Y4X

Product Description
Classic Lightweight Hoodie, Hi-Vis Yellow, ANSI, Class 2, 4XL

Features:
  • Class 2
  • 2" Silver reflective tape: One 360 horizontal stripe, two vertical stripes
  • 50% ANSI Polyester / 50% Cotton fabric provides breathability and comfort
  • Pocket: 1 Pouch
  • 5.89 oz fabric weight
PRICE
$44.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 2
MaterialPolyester/Cotton
GenderMen's
DescriptionLightweight Hoodie
ColorYellow
Manufacturers Part NumberLUX-SWTLH-Y4X
BrandOccuNomix