WNA® Classicware Plastic Plates, 9" Dia., Clear, 18/Bag, 10 Bags/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Stylish plastic dinnerware is made to be sturdy. Presents the elegance of china in a more durable plastic form. Provides the convenience of easy cleanup and disposability. Adds a touch of grace to any occasion.
PRICE
$159.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Diameter | 9 in |
Product Details
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 180 |
| Description | Plastic Plates |
| Color | Clear |
| Manufacturers Part Number | WNA CW9180 |
| Microwavable | No |
| Shape | Round |
| Brand | WNA |