Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chinet

Model # :WBB3180526

MPN #: 81409

Chinet® Heavyweight Plastic Plates, 9" Dia., Black, 125/Pack, 4 Packs/Carton

Product Description
Premium-grade dinnerware provides superior strength and durability. Decorative, raised-rim border features a tasteful, contemporary design. Gloss-finished heavyweight plastic ensures rigid, cut- and leak-proof performance. Nesting, stackable pieces help you conserve storage space.

Features:
  • Superior strength and durability
  • Decorative, raised-rim border
  • Rigid, cut- and leak-proof performance
  • Stackable


PRICE
$149.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Diameter9 in

Product Details

Made in the USAYes
MaterialPlastic
Package Quantity500
DescriptionHeavyweight Plastic Plates
ColorBlack
Manufacturers Part Number81409
MicrowavableNo
ShapeRound
BrandChinet