Sharps & Biohazard Containers
Sharps and biohazard containers are engineered for the safe disposal of medical waste, including used needles, syringes, and other biohazardous materials. These containers serve as a vital safeguard against accidental needlesticks, guaranteeing the proper containment and disposal of potentially infectious substances. They play a pivotal role in promoting safety within healthcare settings. Typically color-coded in red or yellow to signify their contents, they are indispensable assets for hospitals, doctor's offices, and pharmacies alike.
Length
View All Length
Mounting Location
Width
View All Width
Depth
View All Depth
Material
View All Material
Height
View All Height
Capacity
View All Capacity
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Package Quantity
4
Width
15 in
Height
11 in
Color
White
Compare
1
1
Ships in 4 Business Days
Package Quantity
1
Depth
7 in
Color
Orange
Material
Polypropylene
Compare
1
1
Ships Same Day
Width
13-1/2 in
Height
16 in
Color
Red
Material
HDPE
Compare
1
1
Ships Same Day
Package Quantity
1
Width
17-3/4 in
Height
11 in
Depth
15-1/2 in
Compare
Post Medical Wall Mount Enclosure with Lock and Key, For 1.5 Qt. WD Series Sharps Containers
Model #: WBB2081299
1
1
Ships within 1 Business Day
Package Quantity
1
Width
5 in
Height
10 in
Depth
4-1/4 in
Compare
1
1
Ships in 2 Business Days
Package Quantity
1
Width
6-1/2 in
Height
9 in
Color
White