Cle-Line 1855 Double-Cut Bur, 9 Piece Set with 3/32, 1/8 Set Size
Write a Review
|
Questions & Answers (0)
Product Description
Double cut, a general-purpose tooth pattern, allows for rapid stock removal in harder materials, gives better control than the standard cut in offhand grinding. It minimizes slivers while producing a better finish. It can be used with slower speed grinders than standard cut. Machine-ground.
Assorted Length of Cut (inches) Includes: 7/16, 9/16, 1/2, 5/16, 5/8, 7/32, 1/8
Assorted Length of Cut (inches) Includes: 7/16, 9/16, 1/2, 5/16, 5/8, 7/32, 1/8
PRICE
$192.63
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 |
| Size | 3/32", 1/8" |
| Length of Cut | Assorted in |
| Shank Diameter | 1/8 in |
| Diameter | 3/32, 1/8 in |
Product Details
| Type | SA-42, SA-43, SC-41, SC-42, SF-42, SG-42, SM-43, SE-41, SD-42 |
| Head Shape | Assorted |
| Number of Pieces | 9 |
| Cut Type | Double Cut |
| Color | Silver |
| Application | General Purpose |
| Series | 1855 |
| Style | Double-Cut Spiral Bur Set |
| Country of Origin | Made in USA |
| Includes | SA-42, SA-43, SC-41, SC-42, SF-42, SG-42, SM-43, SE-41, SD-42 |
| Direction of Cut | Right Hand/Left Hand |
| Material | Solid |
| Manufacturers Part Number | C17768 |
| Brand | Cle-Line |
Warranty
| Warranty | 30 days |