Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2836956

MPN #: C17760

Cle-Line 1855 Right-Hand Spiral Bur, 9 Piece Set with 3/32 & 1/8 SA-42, SA-43, SC-41

Product Description
Standard (right hand spiral) cut is a general-purpose flute pattern which is designed for use in cast iron, steel, and other ferrous metals. Machine-ground.

Assorted Length of Cut (inches) Includes: 7/16, 9/16, 1/2, 5/16, 5/8, 7/32, 1/8

PRICE
$175.64

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.5
Size3/32", 1/8"
Length of CutAssorted in
Shank Diameter1/8 in
Diameter3/32, 1/8 in

Product Details

TypeSA-42, SA-43, SC-41, SC-42, SF-42, SG-42, SM-43, SE-41, SD-42
Head ShapeAssorted
Number of Pieces9
Cut TypeSingle Cut
ColorSilver
ApplicationGeneral Purpose
Series1855
StyleRight-Hand Spiral Bur Set
Country of OriginMade in USA
IncludesSA-42, SA-43, SC-41, SC-42, SF-42, SG-42, SM-43, SE-41, SD-42
Direction of CutRight Hand
MaterialSolid
Manufacturers Part NumberC17760
BrandCle-Line

Warranty

Warranty30 days