3M™ Scotch-Brite™ Roloc™ Clean and Strip Disc TR CSD2-R 4" x 1" XCS Grit Silicon - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Roloc™ Clean and Strip Disc TR CSD2-R 4" x 1" XCS Grit Silicon
Aggressively removes paint and rust from most substrates without damaging the work piece. Conformable to get into difficult-to-reach areas. 3 dimensional abrasive web resists loading. Safer than wire tools.
Ideal for removing rust and oxides of stainless steel, aluminum and nonferrous metals, due to its conformability is also great for cleaning the welding pieces of curved or concave.
Applications are Coating Removal, Paint Stripping, Rust Removal, Sealant Removal.
Industries Include Aerospace, General Industrial, Metalworking, MRO.
Aggressively removes paint and rust from most substrates without damaging the work piece. Conformable to get into difficult-to-reach areas. 3 dimensional abrasive web resists loading. Safer than wire tools.
Ideal for removing rust and oxides of stainless steel, aluminum and nonferrous metals, due to its conformability is also great for cleaning the welding pieces of curved or concave.
Applications are Coating Removal, Paint Stripping, Rust Removal, Sealant Removal.
Industries Include Aerospace, General Industrial, Metalworking, MRO.
PRICE
$429.50 Sold in packages of 10 / $42.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Center Hole Diameter | 1 in |
| Diameter | 4 in |
Product Details
| Max RPM | 25000 rpm |
| Color | Black |
| Application | Paint Prep, Coating, Corrosion Removal |
| Series | C2-ZR |
| Disc Type | Quick Change Disc |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 7100062946 |
| Grade | Extra Coarse |
| Abrasive Material | Silicon Carbide |
| Attachment Type | TR |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |