3M™ Scotch-Brite™ Roloc™ Coating Removal Disc 2"Dia. TR Silicon Carbide S XCS Grit - Pkg Qty 60
Write a Review
|
Questions & Answers (0)
Product Description
The open-web material runs cool and resists loading, keeping the abrasives actively cutting for consistent results over the life of the product. The Scotch-Brite™ Roloc™ Coating Removal Disc provides more surface area than wire brushes. It is also safer as there are no wires to fly loose and the hook and loop backing holds the disc securely in place during use. The 3M™ Roloc™ TR quick attachment and removal feature also provides fast and easy disc change-out when performing multi-step finishing processes. Scotch-Brite™ Roloc™ Coating Removal Disc uses silicon carbide abrasive. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers. 3M™ Roloc™ TR quick change discs are smaller discs that have a plastic threaded button or screw designed to easily and quickly screw onto a 3M™ Roloc™ TR disc pad (sold separately) so that operators can conveniently change discs with a simple twist-off, twist-on motion. The Roloc™ TR system provides a secure attachment even for heavy-duty applications, and the variety of available 3M Roloc discs allows swapping from one application to the next in seconds.
Applications are Coating Removal, Paint Stripping, Rust Removal.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.
Applications are Coating Removal, Paint Stripping, Rust Removal.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.
PRICE
$426.00 Sold in packages of 60 / $7.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Max RPM | 18000 rpm |
| Color | Black |
| Series | CR-DR |
| Disc Type | Quick Change Disc |
| For Use With | Paint Prep, Coating, Corrosion Removal |
| Tool Compatibility | Disc Sanders |
| FOD | 0200763 |
| Manufacturers Part Number | 7000046010 |
| Grade | Extra Coarse |
| Abrasive Material | Silicon Carbide |
| Attachment Type | TR |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |