3M™ Scotch-Brite™ Clean and Strip Unitized Wheel 1" x 1" x 3/16" XCS Silicon Carbide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Clean and Strip Unitized Wheel 1" x 1" x 3/16" XCS Silicon Carbide
Scotch-Brite™ Clean and Strip Unitized Wheel is hard, open-web wheel for aggressive coating removal, cleaning welds, and removing rust, paint, and coating. The layered, durable unitized wheel construction and hard 7 density, with low conformability, works well with portable tools and die grinders to reach tight or confined areas.
The extra coarse silicon carbide mineral combined with a tough synthetic web effectively removes scale, rust, surface contaminants, paints and coatings. Our wheel is also well suited for removing weld discoloration and splatter. The dense, open-web construction and aggressive properties produce a wheel that runs smoothly and that resists loading, even when removing soft coatings. Abrasive mineral: Extra coarse grade silicon carbide. The Scotch-Brite™ Clean and Strip Unitized Wheel is filled with silicon carbide abrasive mineral, a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Our Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. We have chosen an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Chrome Stripping, Cleaning, Coating Removal, Paint Stripping, Rust Removal, Slab Cleaning.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Scotch-Brite™ Clean and Strip Unitized Wheel is hard, open-web wheel for aggressive coating removal, cleaning welds, and removing rust, paint, and coating. The layered, durable unitized wheel construction and hard 7 density, with low conformability, works well with portable tools and die grinders to reach tight or confined areas.
The extra coarse silicon carbide mineral combined with a tough synthetic web effectively removes scale, rust, surface contaminants, paints and coatings. Our wheel is also well suited for removing weld discoloration and splatter. The dense, open-web construction and aggressive properties produce a wheel that runs smoothly and that resists loading, even when removing soft coatings. Abrasive mineral: Extra coarse grade silicon carbide. The Scotch-Brite™ Clean and Strip Unitized Wheel is filled with silicon carbide abrasive mineral, a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Our Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. We have chosen an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Chrome Stripping, Cleaning, Coating Removal, Paint Stripping, Rust Removal, Slab Cleaning.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$525.00 Sold in packages of 50 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Center Hole Diameter | 1/6 in |
| Diameter | 1 in |
| Density | 7 lbs/ft³ |
Product Details
| Max RPM | 35100 rpm |
| Color | Black |
| Application | Metalworking, Paint Prep, Coating & Corrosion Removal |
| Series | CS-UW |
| Form Type | Unitized |
| Grit | XCS |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 7000120577 |
| Grade | Extra Coarse |
| Abrasive Material | Silicon Carbide |
| Product Type | Wheel |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |