By adjusting the physical characteristics of the polyethylene terephthalate filaments, the engineers at Techflex have produced a product with the same specifications as our PET sleeving with the unique advantage of being able to cut the material with ordinary scissors and still maintain an extraordinarily fray-resistant end without the addition of chemical binders or adhesives. Flexo Clean Cut is ideal for field installers and other situations where access to a hot knife is impossible. Clean Cut's fray resistant properties allows frequent expansion of the cut end without unraveling. When cut with a hot knife, Clean Cut produces a clean, smooth and virtually frayless end. Clean Cut is braided for maximum coverage while still allowing enough expansion for easy installation over plugs and connectors.
Techflex Clean Cut Fray Resistant Sleeving 1.75" Dia., 50', Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Diameter | 2-1/8 in |
| Inside Diameter | 1-3/4 in |
Product Details
| Style | Flexo Clean Cut |
| Type | General Purpose |
| Description | Techflex Clean Cut Fray Resistant Sleeving 1.75" Dia., 50', Black |
| Color | Black |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ROHS/UL94 |