- Black nylon 6" construction meets or exceeds SAE standards
- Slit enables easy installations
- Convoluted design stays flexible at all temperatures for easy routing
- Flame retardant, polypropylene split loom also available; meets UL-94V2 rating
Quick Cable 505201-050 Black Polythnene Split Loom, 1/4" I.D., 50 Ft
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.50
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Diameter | 1/4 in |
| Loom Length | 50 |
Product Details
| Material | Polyethylene |
| Package Quantity | 50 FT/BX |
| Description | Quick Cable 505201-050 Black Polythnene Split Loom, 1/4" I.D., 50 Ft |
| Color | Black |
| Manufacturers Part Number | 505201-050 |
| Brand | Quick Cable |