Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2288344

MPN #: PSB609GNBK

Accuform Signs Clean & Mop Store-Board™, Max Duty Aluminum, Green on Black

Product Description
Accuform Signs Clean & Sweep Store-Board™, Max Duty Aluminum, Green on Black

Keep tools and supplies in their designated location. Clean & Sweep Store-Boards™ are ideal for non-food contact or general maintenance.

Features:
  • Max-Duty Aluminum is a versatile material that provides the strength of metal yet never rusts
  • Features UV protective coating to prevent fading, chemical damage and graffiti
  • Chemical-, abrasion-, impact-, and UV-resistant
  • .080" thick board measures 68" H x 30" W
  • Service temperature: -40° to 250°F


PRICE
$439.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height68 in
Weight20.7 lbs
Thickness0.08 in

Product Details

Temperature Range-40° to 250° °F
MaterialMax Duty Aluminum
ColorGreen on Black
Manufacturers Part NumberPSB609GNBK
BrandAccuform