Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2690963

MPN #: SB146ACP

National Marker Cleaning Station Shadow Board, Green/Black, 72 X 36, Acp, General Purpose Composite

Product Description
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible.

Features:
  • Eliminate time wasted looking for specific cleaning tools and supplies with 5S.
  • Improve the safety of your workplace and create a tidy and organized work environment.
  • Made with General Composite and coated with National Marker Company's patented Sign Muscle protective liquid laminate.
  • Includes clipboard and mop bucket floor sign.
  • Tools Not Included.
  • Proudly Made in USA


PRICE
$495.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height72 in
Weight16.5 lbs
Thickness0.118 in

Product Details

Temperature Range-60 to 180 °F
MaterialGeneral Purpose Composite
ColorGreen on Black
Manufacturers Part NumberSB146ACP
BrandAccuform