Oberon® Clean Room Arc Flash Coverall, 8 Cal, 3XL, Green
Write a Review
|
Questions & Answers (0)
Product Description
8 cal/cm² clean-room arc flash coverall designed for PPE Category 2 applications in controlled environments. Made from flame-resistant Nomex, the green coverall is particle-free and constructed from non-shedding material to help reduce contamination while providing protection from arc-flash hazards and electrostatic discharge. The breathable, generous-fit design is suited to semiconductor, pharmaceutical, electronics-assembly and other clean-room operations requiring both electrical protection and cleanliness.
PRICE
$4,959.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Arc Flash Coverall |
| Reflective Tape | No |
| Color | Green |
| Wrists | Elastic |
| Ankles | Snap |
| Style | Collared Coverall |
| Closure Type | Zipper |
| High Visibility | No |
| Material | FR Nomex |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | CR-CVL-3XL |
| Hood | No |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125 |