- Kit includes coveralls balaclava booties face shield and hard cap
- Designed to meet specific cleanliness requirements for use in clean room work environments
- Made from flame-resistant Nomex fabric these garments provide protection against arc flash hazards and electrostatic discharge
- The coveralls are particle-free and made from non-shedding materials to prevent contamination
- Designed to be comfortable and breathable while providing the necessary protection and cleanliness required in these sensitive environments
Oberon® Clean Room Arc Flash Kit, 8 Cal, 2XL, Large Bootie, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6,659.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | 2XL |
Product Details
| Arc Rating | 8 cal/cm² |
| Color | Green |
| Gloves Included | No |
| Material | FR Nomex |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | CRKIT2-2XL-L |
| Hazard Risk Category (HRC) | 2 |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ANSI 125, ANSI Z87.1, ASTM F1506, CSA Z462, NFPA 70E |