Wearwell® Clean Room Mat 3' x 5' Blue
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell Clean Room Mat 095 36"X60" Blue 4 Mats Per Case
The tacky surface pulls dirt and dust off shoe soles.
The tacky surface pulls dirt and dust off shoe soles.
PRICE
$489.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 3 |
| Thickness | 1/8 in |
Product Details
| Type | Standard Size |
| Color | Blue |
| Surface Material | Polypropylene |
| Border Color Family | Blue |
| Percent Recycled Content | <10% |
| Backing Material | Polyethylene |
| Pattern | Smooth Tacky |
| Modular | No |
| Package Quantity | 4 |
| Manufacturers Part Number | 095.3x5BL |
| Indoor/Outdoor | Indoor |
| Traffic | Light Duty |
| Brand | Wearwell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Cleanroom |