Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3138910

MPN #: 7100006170

3M™ Clean Sanding Soft Interface Disc Pad, 20278, 5" Dia. x 1/2" Thick - Pkg Qty 10

Product Description
3M™ Soft Interface Disc Pad is constructed of ½ inch soft density foam with a 3M™ Clean Sanding hole pattern to allow dust extraction and minimize loading during sanding. The soft foam construction enables the pad to conform to edges and contours, making it a good match for sensitive workpieces where gouging and marring is a top concern.

Providing Cushion and Conformability-3M™ Soft Interface Disc Pad provides a greater cushion and more conformability than a pad with medium density foam. Use this pad to reduce edge cutting when the pad is tipped on edge and maintain closer contact with the edge while maximizing dust extraction. The pad contains a series of uniquely designed holes which match those in 3M™ Clean Sand Back Up Pads, allowing sanding dust to be pulled through the holes and away from the sanding surface. This improves the work environment and prolongs disc life.

Easy Attachment-The Soft Interface Disc Pad has two sides. One side features loop material, which attaches to the back up pad used on the sanding tool. The opposite side contains hook material, which attaches to the Hookit™ sanding disc of choice.

Altogether, our 3M™ Soft Interface Disc Pad is ideal for operators who seek an added level of conformability for their sanding projects. The responsive foam design, attachment system and Clean Sanding hole pattern combine to cushion the workpiece, minimize dust and – ultimately – get the job done.

Features:
  • 3M™ Soft Interface Disc Pad provides extra cushion for coated and non-woven abrasive discs to prevent gouging and marring
  • Soft density foam responds to contours and edges
  • Designed with 3M™ Clean Sanding hole pattern to help with dust extraction and minimize loading
  • Hookit™ attachment systems help expedite swapping out of discs during multi-step sequences


PRICE
$240.00  Sold in packages of 10 / $24.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5 in

Product Details

Max RPM12000 rpm
TypeClean Sanding Soft Interface Disc Pad
Package Quantity10
ColorBlack
Manufacturers Part Number7100006170
Disc TypeQuick Change Disc
For Use WithSurface Preparation, Polishing, Finishing
Tool CompatibilityRandom Orbital Sanders
Product TypeClean Sanding Soft Interface Disc Pad
Attachment TypeHook & Loop
Brand3M