Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2690966

MPN #: SBK142AL

National Marker Cleaning Station Shadow Board, Combo Kit, Blue/Black, 72 X 36, Aluminum

Product Description
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible.

Features:
  • Eliminate time wasted looking for specific cleaning tools and supplies with 5S.
  • Improve the safety of your workplace and create a tidy and organized work environment.
  • Tools Included:
    • 11-1/2" Wide Metal Dust Pan
    • 8" Soft Grey Flagged Counter Duster
    • 13" Wood Handle W/ 2-1/2" Long Bristles
    • 60" Wood Threaded Push Broom Handle W/ Lacquered Finish
    • 24" Tampico Push Broom Head W/ 2-1/2" Bristles
    • Heavy Duty Plastic Wet Floor Sign
    • 9" X 12-1/2" Pressboard Clipboard
    • Adhesive Backed "Mop Bucket" Floor Sign
    • Cotton Mop Head 5-Ply
    • 1/8" X 60" Metal Wing Nut Wood Mop Handle
    • Dual Cavity Yellow Mop Bucket W/ Stainless Steel Handle And Plastic Wheel Assemblies W/ 35Qt Capacity
  • Made with Heavy Duty Aluminum and coated with National Marker Company's patented Sign Muscle protective liquid laminate.
  • Proudly Made in USA


PRICE
$1,159.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height72 in
Weight18 lbs
Thickness0.08 in

Product Details

Temperature Range-40 to 250 °F
IncludesTools
MaterialIndustrial Grade Aluminum
ColorBlue on Black
Manufacturers Part NumberSBK142AL
BrandAccuform