Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniform Technology

Model # :WBB3186714

MPN #: CFR-60WH-2XL

Uniform Technology™ Cleanroom Frock with Military Collar, 2XL, White

Product Description
Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Features:
  • Taffeta Fabric - 100% Polyester
  • Raglan sleeves for more movement
  • Military collar for a clean look
  • Snaps at front opening and sleeve hem for easy donning
  • Launder before wearing in an ISO cleanroom
  • Meets standards required for use in ISO 6 (Class 1000) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$34.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeFrock
ColorWhite
StyleLab Coat, Knee Length
Closure TypeSnap
MaterialPolyester
Front ClosureSnap-Front
Package Quantity1
GenderUnisex
DescriptionCleanroom Frock
Manufacturers Part NumberCFR-60WH-2XL
Primary UseLaboratory
BrandUniform Technology