Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniform Technology

Model # :WBB3187099

MPN #: BR49A-44RB-2XL

Uniform Technology™ StatStar Short ESD Labcoat, 2XL, Royal Blue

Product Description
Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Features:
  • StatStar Fabric - 87% Polyester / 13% Carbon
  • Lapel collar
  • Three patch pockets
  • Snaps at front opening
  • Grounding snap on waist pocket
  • Snap wrist closure
  • Pen slot on breast pocket
  • ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$52.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeESD Lab Coat
ColorBlue
StyleWaist Length
Closure TypeSnap
MaterialPolyester/Carbon
Front ClosureSnap-Front
DescriptionStatStar Short ESD Labcoat
GenderUnisex
Package Quantity1
Manufacturers Part NumberBR49A-44RB-2XL
Pockets3
Primary UseLaboratory
BrandUniform Technology