
Polyethylene Pull-Tite Drawstring Bag, 2 mil, 6" x 10", Pkg Qty 1000
Item #: WBB478392
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- 6
- 8
- 9
- 12
- 15
6
- 8
- 10
- 12
- 18
10
Customers Also Viewed
A double pull drawstring opens easily and provides a secure closure and a convenient means of hanging the bag. These bags are available in both clear and clear with a white write-on block for easy product labeling and identification. This is an excellent economical substitute for cloth drawstring bags. Just some of the uses include: parts, work orders, manuals, samples, personal belongings, hotel guest courtesy bag, retail packaging, craft stores and more. Meet FDA requirements for use in food applications.
- BRAND Approved Vendor
- MANUFACTURERS PART NUMBER DS20610
- LENGTH INCHES 10
- WIDTH INCHES 6
- THICKNESS MIL 2
- COLOR FINISH Clear
- CONSTRUCTION LDPE
- DESCRIPTION Polyethylene Pull-Tite Drawstring Bag
- CLOSURE Drawstring
- RECYCLABLE Yes
- PACKAGE QUANTITY 1000
- TYPE Pull-Tite Double-Drawstring Bags
There are no questions for this product.

Premium Industrial Powder-Free Nitrile Disposable Gloves, 4 MIL, X-Large, 100/Box - Pkg Qty 10
Item #: 708560XL
Not Yet Rated
$199.50

1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red
Item #: B32184
$4.99

Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Clear, Pkg Qty 1000
Item #: B477856
Not Yet Rated
$51.95

High Density Red Infectious Waste Liner, 13 Microns, 24" x 30", Pkg Qty 500
Item #: B478117
Not Yet Rated
$31.97

Clear Line Single Track Seal Top Bag with Write-On Block, 2 mil, 2" x 3", Pkg Qty 1000
Item #: B477936
Not Yet Rated
$7.60

Polyethylene Pull-Tite Drawstring Bag, 2 mil, 6" x 10", Pkg Qty 1000
$156.95
- Product Information
- Customer Review
- Product Q&A
- Accessories