Global Industrial
Model # :WB334127CL
Global Industrial Lid COV91000 for Plastic Dividable Grid Container, 10-7/8"L x 8-1/4"W, Clear - Pkg Qty 10
|
Questions & Answers (0)
Product Description
10-7/8"L x 8-1/4"W. Clear cover for dividable grid container. Sold in carton quantities of 10.
PRICE
$51.00 Sold in packages of 10 / $5.10 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 8-1/4 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Package Quantity | 10 |
| Color | Clear |
| Manufacturers Part Number | 334127CL |
| Accessory Type | Cover and Lid |
| Brand | Global Industrial |