Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB772330

MPN #: 39085GRAY

Akro-Mils® Plastic Container with Attached Lid, 21-1/2"L x 15"W x 9"H, Gray - Pkg Qty 6

Product Description
AKRO-MILS
SECURITY CONTAINER

This opaque gray high-density industrial grade polymer container has reinforced ribs and closes with a padlockable hinged lid that interlocks for extra strength. Plastic containers nest when open to save space. Molded hand grips allow easy lifting. Full length stainless steel hinge pins ensure security. Sold in carton quantities.

PRICE
$197.70  Sold in packages of 6 / $32.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width15 in
Height9 in
Size (L x W x H)21-1/2 x 15 x 9 in
Inside Length18-7/16 in
Inside Width12-7/8 in
Inside Height7-5/8 in
Inside Top Length19-3/4 in
Inside Top Width14-3/16 in
Inside Bottom Length18-7/16 in
Inside Bottom Width12-7/8 in
Stacked Weight Capacity140 lbs
Weight Capacity35 lbs
Weight6 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
Manufacturers Part Number39085GRAY
BrandAkro-Mils
Number of Stacks4
TypeAttached Lid Container
ColorGray
LidYes
Capacity1.12 ft³
Package Quantity6
Stack and/or NestStack & Nest