Professional Plastics Clear DE7-2 Velvet/Fine Matte Polycarbonate Sheet .010"Thick X 24"W X 48"L
Write a Review
|
Questions & Answers (0)
Product Description
Makrofol DE 7-2 Velvet-Fine Matte Polycarbonate filmMakrofol DE 7-2 is a translucent polycarbonate film that minimizes pin holing and offers a unique combination of low gloss and enhanced abrasion resistant features. This textured polycarbonate film is supplied with a velvet first surface and a very fine matte second surface. Makrofol DE 7-2 is offered in thicknesses from .005" to .030". Dazzle-free, scratch resistant As 6-2 but coarser Velvet texture on one side. UL94 VTM-2 & FMVSS 302 Compares to Lexan 8B38
PRICE
$925.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Thickness | 0.01 in |
Product Details
| Manufacturers Part Number | SPCCL.010X24.000X48.000DE72100 |
| Description | Clear DE7-2 Velvet/Fine Matte Polycarbonate Sheet |
| Brand | Professional Plastics |