Clear Tip Out Bin dividers provide safe and organized component storage. Sold in package of 3, price per package.
Quantum Clear Dividers DIV303 for QTB303 (Model 252191) Pack of 3
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 3 |
| Description | Tip Out Bin (QTB303/252191) Divider |
| Color | Clear |
| Manufacturers Part Number | DIV303 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |
Related Products
Get clear protection for your office, school and industrial spaces. Now available with clear plastic panel to create spaces that are protected yet still maintain visibility. The Essentials Mobile Clear Divider provides mobile and see-through protection for your guests, employees, students and more. Ideal for use between workers on an assembly line students in class, customer facing positions or anywhere else you need to provide an easy to disinfect clear divider. Featuring anodized aluminum trim in Platinum the mobile board features a clear plastic panel not designed for dry erase use and ...
Standout Features: ✓ Crystal clear acrylic panel. ✓ Sleek portable aluminum frame. ✓ 4 Locking casters. Conveniently secure and divide the workspace in a more secure manner with Interion® Clear Mobile Dividers by Global Industrial™. They are suitable to use in virtually any room, from small classrooms and study rooms to large office cubicles. The freestanding divider can be placed on its own, aligned with another unit to create a divider for a larger workspace. The clear panel helps maintain safe division without visually isolating. Modern Silver finish ...
Dividers or sneeze guards that value space occupancy, convenience, and protection. In contrast to standalone dividers that can intrude on space at the end of your desk, the Interion® Mounted Desk Divider sits just outside the edge of your working table or desk allowing you to keep your materials and tools right where they are. The divider uses a secure clamp and adjustable arm to ensure a tight and stable fit on desks and tables of all types. Use a single unit for one desk or multiple units to turn any classroom, study room, or cubicle space into a social distant compliant area. Thick ...
Divider for Quantum Stackable Shelf Bin 6" Wide Divider for Stackable Shelf Bins that are 6" Wide. Stackable Shelf Bins are ideal for medium size and large or heavy item storage. Strong, durable polypropylene bins available in 4 lengths and 3 widths. 12", 14" and 18" deep bins have built in rear hanger allowing bins to hang from louvered panels or rails. Optional cross dividers allow flexibility and keep parts organized. Waterproof bins resist rust and corrosion. Large molded in front label slots for ID labels. Autoclavable up to 250°F and resistant to extreme cold. Available in ...
Make professional-looking dividers with your own tab titles. Label all tabs at once with Easy Apply clear labels. Perfectly align tab labels and label multiple sets quickly with Easy Apply label strips. Label sheet for labeling tabs individually is included in every pack. Format the clear tab labels using your existing software and inkjet or laser printer. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs. Great for larger projects requiring more than one divider set. Three-hole punched dividers have a reinforced binding edge and are designed ...