Quantum Clear Divider DIV400 For Dividable Tip Out Bin Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
ADDITIONAL PLASTIC DIVIDERS
Dividers create customizable partitions and compartment sizes within Dividable Tip Out Bins. Made using clear, break resistant injection molded plastic. Dividers are removable and adjustable to create compartment sizes that meet your needs.
Dividers create customizable partitions and compartment sizes within Dividable Tip Out Bins. Made using clear, break resistant injection molded plastic. Dividers are removable and adjustable to create compartment sizes that meet your needs.
PRICE
$16.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/4 in |
| Weight | 0.3 lbs |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | DIV 400 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |