Professional Plastics Clear Duraplex 70 Acrylic Sheet, 0.177"Thick X 30.500"W X 40.000"L
Write a Review
|
Questions & Answers (0)
Product Description
DURAPLEX Impact Modified Acrylic Sheet. - Duraplex offers superior impact strength for many applications including signage, displays, skylights, windows, doors and any interior or exterior application where durability is a requirement. It's an economical alternative to polycarbonate sheet providing superior weatherability and thermoforming capabilities. Available in thicknesses of .040" to 500", and widths up to 104". Impact blend percentages include 10, 15, 25, 35, 40, 50, 75 and 100, with custom blends available. These sheets are suitable for COVID 19 Sneeze Guard Barriers at Checkout Counters Most common blend percentages are 40% and 70% Duraplex™ 40 equals 40% impact modifier content Duraplex™ 70 equals 70% impact modifier content
PRICE
$93.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 30.5 in |
| Thickness | 0.177 in |
Product Details
| Manufacturers Part Number | SACRR70.177X30.500X40.000CEF |
| Description | Clear Duraplex 70 Acrylic Sheet |
| Brand | Professional Plastics |