Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB1659655

MPN #: 47961

Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box

Product Description

Create professional-looking reports with Avery Durable Clear Front Report Covers. These 8.5" x 11" clear front report covers with fasteners feature three double-prong metal fasteners designed to keep your documents secured. These metal double-prong fasteners are also designed to completely bend, making your report lay flat and hold tight. These presentation folders feature a clear view front cover designed to hold a customizable title page. Whether your documents are for school, home, or work, use the predesigned binder templates and designs at avery.com to create a report cover page. The durable clear front and thick coated paper back helps keep your report clean and protected.

PRICE
$63.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in
Sheet Size8-1/2 x 11

Product Details

TypeReport Cover
Front Color FamilyClear
ColorBlue
Fastener StyleProng Fastener
Sheet TypePunched
StyleClear Front Report Covers
DescriptionDurable Clear-Front Report Cover
Package Quantity25/Pack
Manufacturers Part Number47961
Cover MaterialPolypropylene
Sheet Capacity20
Back Cover Color FamilyBlue
BrandAvery