Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB394150

MPN #: Q313A1188

Honeywell Thermopile 35 Inch Lead Push-In Clip, And With 1/2" -27 Split Nut Q313A1188

Product Description
Honeywell Thermopile 35 Inch Lead Push-In Clip, And With 1/2" -27 Split Nut

750 mV Thermopile with spade terminals connection and 35" leads. The Q313 thermopile generator contains multiple thermocouples connected in series to provide 750mV. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source.

PRICE
$93.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ConnectionsSpade Terminals ft
Lead Wire Length35 in

Product Details

Max Hot Junction Temperature1400 °F
Temperature Rating Cold Junction780 °F
Manufacturers Part NumberQ313A1188
Resistance2.89
Min Open Circuit600-750 mV
BrandHoneywell

Warranty

Warranty1 yr