Model # :WBB1308112
MPN #: 20G-514997
LDPE Pallet Covers, 51"W x 49"D x 97"H, 2 Mil, Clear, 50/Roll
Write a Review
|
Questions & Answers (0)
Product Description
These Pallet Covers save your money by providing excellent protection from dust and moisture. Don't risk your valuable inventory: pallet covers are a low-cost insurance policy against damage. Protect items and help reduce waste.
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 97 in |
| Width | 51 in |
| Depth | 49 in |
| Height | 97 in |
| Weight | 64.3 lbs |
| Fits Pallet L x W | 48 x 48 |
| Side Gusset | 49 in |
| Thickness | 2 mil |
Product Details
| Type | Pallet Covers |
| Color | Clear |
| Material | Plastic |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | 20G-514997 |
| Number of Bags per Roll | 50 |
| Number of Rolls | 1 |