Akro-Mils Plastic Nesting Storage Shelf Bin 30170 - 11-1/8"W x 11-5/8"L x 4"H Clear - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Akro Mils Clear Nestable Shelf Bin, 11-1/8"W x 11-5/8"D x 4"H
Stop replacing worn out, flimsy corrugated bins. Shelf Bins outlast corrugated bins - paying for themselves in reduced replacement costs. Fit standard 12,18, and 24" shelving. The superior construction of Shelf Bins allows them to be fully loaded without bulging or cracking. Durable industrial grade polymer bins also provide an attractive, neat appearance. Works with 12", 18" and 24" deep shelving, or vertical storage and retrieval units. One-piece construction is waterproof and unaffected by grease or oil.
Stop replacing worn out, flimsy corrugated bins. Shelf Bins outlast corrugated bins - paying for themselves in reduced replacement costs. Fit standard 12,18, and 24" shelving. The superior construction of Shelf Bins allows them to be fully loaded without bulging or cracking. Durable industrial grade polymer bins also provide an attractive, neat appearance. Works with 12", 18" and 24" deep shelving, or vertical storage and retrieval units. One-piece construction is waterproof and unaffected by grease or oil.
PRICE
$58.56 Sold in packages of 12 / $4.88 ea
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 11-1/8 in |
| Height | 4 in |
| Size (L x W x H) | 11-5/8 x 11-1/8 x 4 in |
| Inside Length | 10-1/4 in |
| Inside Width | 10 in |
| Inside Height | 4 in |
| Weight Capacity | 20 lbs |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | No |
| Color | Clear |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 30170SCLAR |
| Stack and/or Nest | Nest |
| Brand | Akro-Mils |