6" high shelf bin designed to fit on 24" deep shelving reinforced side ribs for added stength large label area aids in parts indentification rolled ridge provides added strength when filled built in hang lock allows bin to tilt out.
Akro-Mils ShelfMax® Plastic Nesting Storage Shelf Bin 30094 - 6-5/8"W x 23-5/8"L x 6"H Blue - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.00 Sold in packages of 10 / $7.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 6-5/8 in |
| Height | 6 in |
| Size (L x W x H) | 23-5/8 x 6-5/8 x 6 in |
| Inside Length | 21-3/4 in |
| Inside Width | 5 in |
| Inside Height | 5-15/16 in |
| Weight Capacity | 55 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 10 |
| Manufacturers Part Number | 30094-BLUE |
| Stack and/or Nest | Nest |
| Brand | Akro-Mils |