Use these large gusseted poly bags to cover equipment and pallets. These covers protect large items from dirt and dust. Line large cartons with these bags to protect products from moisture. The bags are pre-cut and perforated on a roll for easy use. The clear poly allows the visibility of pallet content.
Global Industrial
Model # :WBB1645547
Global Industrial Pallet Covers, 32"W x 28"D x 72"H, 2 Mil, Clear, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 28 in |
| Height | 72 in |
| Weight | 52.6 lbs |
| Fits Pallet L x W | 24 x 24 |
| Thickness | 2 mil |
Product Details
| Type | Pallet Covers |
| Color | Clear |
| Recyclable | No |
| Material | Plastic |
| Manufacturers Part Number | B1645547 |
| Number of Bags per Roll | 100 |
| Brand | Global Industrial |
| Number of Rolls | 1 |