Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645488

Global Industrial™ Pallet Covers, 48"W x 48"D x 84"H, 3 Mil, Clear, 50/Roll

Product Description
Use these large gusseted poly bags to cover equipment and pallets. These covers protect large items from dirt and dust. Line large cartons with these bags to protect products from moisture. The bags are pre-cut and perforated on a roll for easy use. The clear poly allows the visibility of pallet content.

PRICE
$309.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
309.95
Buy 3 units - 5 units
295.95Save $14.00 (5%)
Buy 6+ units
285.95Save $24.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth48 in
Height84 in
Weight71.5 lbs
Fits Pallet L x W48 x 42
Thickness3 mil

Product Details

TypePallet Covers
ColorClear
RecyclableNo
MaterialPlastic
Package Quantity1 Roll
Manufacturers Part NumberB1645488
Number of Bags per Roll50
BrandGlobal Industrial
Number of Rolls1