Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645652

Global Industrial™ Pallet Covers, 58"W x 46"D x 96"H, 4 Mil, Clear, 25/Pack

Product Description
Use these large gusseted poly bags to cover equipment and pallets. These covers protect large items from dirt and dust. Line large cartons with these bags to protect products from moisture. The bags are pre-cut and perforated on a roll for easy use. The clear poly allows the visibility of pallet content.

PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
229.95
Buy 3 units - 4 units
219.95Save $10.00 (4%)
Buy 5+ units
209.95Save $20.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width58 in
Depth46 in
Height96 in
Weight58.1 lbs
Fits Pallet L x W58 x 41
Thickness4 mil

Product Details

TypePallet Covers
ColorClear
RecyclableNo
MaterialPlastic
Manufacturers Part NumberB1645652
Number of Bags per Roll25
BrandGlobal Industrial
Number of Rolls1