Clear Protectant Tape, 3"W x 54'L Roll, FTL300
Write a Review
|
Questions & Answers (0)
Product Description
Looking for additional durability when marking aisles? Clear Self Lamination Tape will extend the life of floor markings, while enhancing slip resistance. This product provides a slip resistant surface in compliance with UL 410-COF For Floor Graphics.
PRICE
$30.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 ft |
| Width | 3 in |
| Weight | 2 lbs |
| Thickness | 2.3 mil |
Product Details
| Type | Floor Marking Tape |
| Color | Clear |
| Pattern | Clear |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Floor Marking Tape |
| Manufacturers Part Number | FTL300 |
| Reflective Type | Non Reflective |
| Brand | Incom Manufacturing |