
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The clear line seal top reclosable bags provide outstanding protection, convenience and economy. The zipper type seal closes securely, and it is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of products. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. The bags are under 15" wide, and they are packed in cartons of 1000 with inner packs of 100 bags each for added convenience and to help reduce waste.
Weights & Dimensions
- Width 10 in
- Thickness 2 mil
- Length 12 in
Product Details
- Package Quantity 1,000
- Description Clear Line Single Track Seal Top Bag
- Recyclable Yes
- Style Clear
- Manufacturers Part Number F21012
- Closure Seal Top
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Clear Line Seal Top Reclosable Bags W/ Write On Block, 2"W x 3"L, 2 Mil, Clear, 1000/Pack
Item #: B477936
Not Yet Rated
$10.75

Clear Line Seal Top Reclosable Bags, 3"W x 4"L, 2 Mil, Clear, 1000/Pack
Item #: B477981
Not Yet Rated
$13.25

Clear Line Seal Top Reclosable Bags W/ Write On Block, Pint Size, 6"W x 8"L, 2 Mil, Clear, 1000/Pack
Item #: B478010
Not Yet Rated
$44.95

Clear Line Seal Top Reclosable Bags, 10"W x 12"L, 2 Mil, Clear, 1000/Pack
$89.95
- Product Information
- Customer Review
- Product Q&A
- Accessories