SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Clear Line Seal Top Reclosable Bags, 10"W x 10"L, 4 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags, 10"W x 10"L, 4 Mil, Clear, 1000/Pack

Item #: WBB478023

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Clear Line Seal Top Reclosable Bags W/ Write On Block, 4"W x 6"L, 4 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags W/ Write On Block, 4"W x 6"L, 4 Mil, Clear, 1000/Pack

Action Pump Siphon Drum Pump 5000 for Light Oil, Kerosene, Water Based Chemicals

Action Pump Siphon Drum Pump 5000 for Light Oil, Kerosene, Water Based Chemicals

Clear Line Seal Top Reclosable Bags W/ Write On Block, 6"W x 9"L, 4 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags W/ Write On Block, 6"W x 9"L, 4 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags, 4"W x 8"L, 2 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags, 4"W x 8"L, 2 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags, 2 Gal. Freezer Size, 13"W x 15"L, 4 Mil, Clear, 500/Pack

Clear Line Seal Top Reclosable Bags, 2 Gal. Freezer Size, 13"W x 15"L, 4 Mil, Clear, 500/Pack

Clear Line Seal Top Reclosable Bags, 6"W x 10"L, 2 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags, 6"W x 10"L, 2 Mil, Clear, 1000/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tamper Evident Transport Bags, 10"W x 14"L, 2 Mil, Clear, 1000/Pack

Tamper Evident Transport Bags, 10"W x 14"L, 2 Mil, Clear, 1000/Pack

Reclosable Chemo Transfer Bags, 12"W x 15"L, 4 Mil, Yellow, 500/Pack

Reclosable Chemo Transfer Bags, 12"W x 15"L, 4 Mil, Yellow, 500/Pack

These clear line seal top reclosable bags provide outstanding protection, convenience and economy. The zipper type seal closes securely, and it is easy to open and close. These bags are excellent for storing, displaying, protecting and shipping all types of products as they are made only with virgin resin that meets FDA requirements for contact with food products. These bags under are 15" wide, and they are packed in cartons of 1000 with inner packs of 100 bags each for added convenience and to help reduce waste.

Weights & Dimensions

  • Width 10 in
  • Thickness 4 mil
  • Length 10 in

Product Details

  • Package Quantity 1,000
  • Description Clear Line Single Track Seal Top Bag
  • Recyclable Yes
  • Style Clear
  • Manufacturers Part Number F41010
  • Color Family Clear
  • Closure Seal Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear Line Seal Top Reclosable Bags, 10"W x 10"L, 4 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags, 10"W x 10"L, 4 Mil, Clear, 1000/Pack

Item #: WBB478023

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant