x

Take 15% off your entire order!

Offer applied at checkout

4 Mil Single Track Freezer Size Seal Top Bags, 15"L x 13"W, 2 Gallon, Clear, Pack of 500

4 Mil Single Track Freezer Size Seal Top Bags, 15"L x 13"W, 2 Gallon, Clear, Pack of 500

Item #: WBB478083

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 13
  • 15

15

  • 10
  • 13

13

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The clear line seal top reclosable bags provide outstanding protection, convenience and economy. The zipper type seal closes securely, and it is easy to open and close. These bags are excellent for storing, displaying, protecting and shipping all types of product as they are made only with virgin resin that meets FDA requirements for contact with food products. The bags are packed in inner dispenser packs of 100 bags each for cleanliness and convenience.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER F41315
  • LENGTH INCHES 15
  • WIDTH INCHES 13
  • THICKNESS MIL 4
  • COLOR FINISH Clear
  • CONSTRUCTION LDPE
  • DESCRIPTION Clear Line Single Track Seal Top Bag - 2 Gallon Freezer Size
  • CLOSURE Seal Top
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 500
  • STYLE Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Mil Single Track Freezer Size Seal Top Bags, 15"L x 13"W, 2 Gallon, Clear, Pack of 500

4 Mil Single Track Freezer Size Seal Top Bags, 15"L x 13"W, 2 Gallon, Clear, Pack of 500

Item #: WBB478083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant