x

Take 15% off your entire order!

Offer applied at checkout

Clear Line Single Track Seal Top Bag, 4 mil, 6" x 10", Pkg Qty 1000

Clear Line Single Track Seal Top Bag, 4 mil, 6" x 10", Pkg Qty 1000

Item #: WBB478022

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3
  • 4
  • 5
  • 6
  • 8
  • 9
  • 10
  • 12

10

  • 2
  • 3
  • 4
  • 5
  • 6
  • 8
  • 9
  • 10
  • 12

6

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Clear Line Single Track Seal Top Bag, 4 mil, 6" x 10", Pkg Qty 1000

Clear Line Seal Top Reclosable bags provide outstanding protection, convenience and economy. The zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of product. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. Bags under 15" wide are packed in cartons of 1,000 with inner packs of 100 bags each for added convenience and to help reduce waste.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER F40610
  • LENGTH INCHES 10
  • WIDTH INCHES 6
  • THICKNESS MIL 4
  • COLOR FINISH Clear
  • CONSTRUCTION LDPE
  • DESCRIPTION Clear Line Single Track Seal Top Bag
  • CLOSURE Seal Top
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 1000
  • STYLE Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear Line Single Track Seal Top Bag, 4 mil, 6" x 10", Pkg Qty 1000

Clear Line Single Track Seal Top Bag, 4 mil, 6" x 10", Pkg Qty 1000

Item #: WBB478022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant