Clear Line Seal Top Reclosable Bags W/ Write On Block, 2-1/2"W x 3"L, 4 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These clear line seal top reclosable bags feature a white write-on block so you can easily identify the bag contents. Use it to record date, lot number, or other important information. The zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting, and shipping all types of products. Because they are made only with virgin resin, they meet FDA requirements for contact with food products.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2-1/2 in |
| Thickness | 4 mil |
Product Details
| Style | Clear with Write-On Block |
| Package Quantity | 1,000 |
| Description | Clear Line Single Track Seal Top Bag with Write-On Block |
| Color | Clear |
| Manufacturers Part Number | F40253W |
| Closure | Seal Top |
| Brand | LK |
| Recyclable | Yes |