x

Take 15% off your entire order!

Offer applied at checkout

4 Mil Single Track Seal Top Bags With Write On Block, 9"L x 6"W, Clear, Pack of 1000

4 Mil Single Track Seal Top Bags With Write On Block, 9"L x 6"W, Clear, Pack of 1000

Item #: WBB477977

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3
  • 4
  • 5
  • 6
  • 8
  • 9
  • 10
  • 12

9

  • 2-1/2
  • 2
  • 3
  • 4
  • 5
  • 6
  • 8
  • 9

6

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These clear line seal top reclosable bags feature a white write-on block so you can easily identify the bag contents. Use it to record date, lot number, or other important information. The zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting, and shipping all types of products. Because they are made only with virgin resin, they meet FDA requirements for contact with food products.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER F40609W
  • LENGTH INCHES 9
  • WIDTH INCHES 6
  • THICKNESS MIL 4
  • COLOR FINISH Clear
  • CONSTRUCTION LDPE
  • DESCRIPTION Clear Line Single Track Seal Top Bag with Write-On Block
  • CLOSURE Seal Top
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 1000
  • STYLE Clear with Write-On Block
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Mil Single Track Seal Top Bags With Write On Block, 9"L x 6"W, Clear, Pack of 1000

4 Mil Single Track Seal Top Bags With Write On Block, 9"L x 6"W, Clear, Pack of 1000

Item #: WBB477977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant