Total of 35 Clear Cups:
- (1) 6-5/8"L x 23-5/8"W x 8-1/8"H
- (2) 5-1/4"L x 23-5/8"W x 6-1/2"H
- (2) 3-5/8"L x 23-5/8"W x 4-1/2"H
- (1) 2-1/2"L x 23-5/8"W x 3-1/8"H
Weights & Dimensions
| Length | 10 in |
| Width | 26-1/4 in |
| Height | 36-1/2 in |
| Weight | 84 lbs |
Product Details
| Type | Tip Out Cabinet |
| Frame Color Family | Gray |
| Color | Gray |
| Number of Bins | 35 |
| Material | Steel, Polystyrene |
| Bin Color | Clear |
| Package Quantity | 1 |
| Manufacturers Part Number | QSC-QTB36-35 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |