x

Take 15% off your entire order!

Offer applied at checkout

Wood Designs™ WD71001 Clear Tote Tray, 8"W x 12"D x 5"H - Pkg Qty 5

Wood Designs™ WD71001 Clear Tote Tray, 8"W x 12"D x 5"H - Pkg Qty 5

Item #: WBB709057

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Clear
  • Mocha
  • Green
  • Blue
  • Yellow
  • Red
  • White

Clear

$6.20 ea.

Price: $31.00 / Pkg of 5

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Clear Tote Tray, 8"W x 12"D x 5"H

Clear Cubby Tray - 5"H x 8"W x 11"D durable trays. This product is GREENGUARD® Children and Schools Certified. Lid sold separately.

  • LENGTH INCHES 12
  • WIDTH INCHES 8
  • HEIGHT INCHES 5
  • ASSEMBLY Assembled
  • BIN CONSTRUCTION Polypropylene
  • BRAND Wood Designs
  • COLOR FINISH Clear
  • CONSTRUCTION Polypropylene
  • LIMITED WARRANTY Lifetime
  • MANUFACTURERS PART NUMBER WD71001
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Totes & Containers
  • WEIGHT LBS 1
  • APPROVED/CERTIFIED GreenGuard Children & Schools Certified
  • COUNTRY OF ORIGIN Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wood Designs™ WD71001 Clear Tote Tray, 8"W x 12"D x 5"H - Pkg Qty 5

Wood Designs™ WD71001 Clear Tote Tray, 8"W x 12"D x 5"H - Pkg Qty 5

Item #: WBB709057

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant