Super strong tote trays for indoor use. Non-Toxic and impact resistant. Ideal for storage in the classroom. Matching lids sold separately
Jonti-Craft 8012 Cubbie Tray, 13-1/2"L x 8-5/8"W x 5-1/4"H, Almond - Pkg Qty 5
|
Questions & Answers (0)
Product Description
PRICE
$61.25 Sold in packages of 5 / $12.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 8-5/8 in |
| Height | 5-1/4 in |
| Size (L x W x H) | 13-1/2 x 8-5/8 x 5-1/4 in |
Product Details
| Type | Cubby Tubs & Trays |
| Material | Polyethylene |
| Package Quantity | 5 |
| Color | Tan |
| Manufacturers Part Number | 8012JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | GreenGuard Children & Schools; CARB II; CPSIA |