Valley Craft Clear-View Storage Bin Cabinet, Shelf Only, All-Welded, 36"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® 36 x 24 x 78" Clear-View Cabinet, Shelf Only, is the perfect solution for those who desire organization, cleanliness, and transparency. Utilizing clear view acrylic panels on each door, and adjustable shelf organization, this cabinet makes protecting, storing and finding your tools, parts, and other supplies simple.
Designed with dual sided acrylic panels on each door, employees can easily view inventory while keeping the doors closed and supplies secure. (4) 22" Deep shelves with a 1,000 lb. capacity each are easily adjustable on 7-3/8" increments (additional shelves can be added, maximum of 9). Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Accessory options include: storage bins, shelves, and drawer kits (sold separately).
Valley Craft's® Clear-View Cabinets are constructed of heavy duty 14 gauge steel, fully welded, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.
Designed with dual sided acrylic panels on each door, employees can easily view inventory while keeping the doors closed and supplies secure. (4) 22" Deep shelves with a 1,000 lb. capacity each are easily adjustable on 7-3/8" increments (additional shelves can be added, maximum of 9). Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Accessory options include: storage bins, shelves, and drawer kits (sold separately).
Valley Craft's® Clear-View Cabinets are constructed of heavy duty 14 gauge steel, fully welded, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.
PRICE
$1,409.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 290 lbs |
| Gauge | 14 ga |
Product Details
| Shelf Capacity | 1000 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Clearview Flush Door |
| Handle Type | Steel Three Point Locking |
| Number of Bins | No Bin |
| Style | Interior: Shelves |
| Louvered Panels | No Louvered Panel |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | F89081 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Number of Interior Shelves | 5 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |