Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB596937

MPN #: 15005575

Clear Vinyl Tubing 3/8" I.D. x 1/16" Wall - 230' Reel

Product Description
A clear, flexible and lightweight tubing that provides full-flow viewing. Good to excellent resistance to acids, fair to excellent resistance to alkalis, and excellent resistance to most solvents, except ketones, esters, and some aromatic hydrocarbons. Not for transfer of anhydrous ammonia

PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length230 ft
Inside Dimensions3/8
Outside Diameter7/16 in
Wall Thickness1/16 in
Diameter3/8 in

Product Details

TypeNon-Reinforced
Operating Temperature Range-20° - 150°
ColorClear
StyleReel
MaterialPVC (Polyvinyl Chloride)
Manufacturers Part Number15005575
PSI40 psi
BrandApache Hose & Belting