Clear Window WUS242 for Stacking Bin 239610 and QUS242 Sold Per Carton
Write a Review
|
Questions & Answers (0)
Product Description
Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place.
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-5/8 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | WUS242 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |