Bayhead Lid BC-36LID - For Storage Container BC-3616 Blue
|
Questions & Answers (0)
Product Description
Lid For The Extra Long Storage Containers
Nest When Empty And Stack With Lids For Compact Storage.
Long storage boxes help store long, bulky items conveniently. These extra wide containers are made with rotationally molded plastic that is dent and chip resistant. Lid sold separately. All containers feature ribbed sidewalls for extra strength and reinforcement.
Nest When Empty And Stack With Lids For Compact Storage.
Long storage boxes help store long, bulky items conveniently. These extra wide containers are made with rotationally molded plastic that is dent and chip resistant. Lid sold separately. All containers feature ribbed sidewalls for extra strength and reinforcement.
PRICE
$58.95
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 18-3/4 in |
| Height | 1-1/2 in |
Product Details
| Assembly Required | No |
| Style | Lid |
| Type | Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | BC-36LIDBL |
| Accessory Type | Cover and Lid |
| Brand | Bayhead Products |